Shop All Bathroom Sinks
Novatto
Lunar Marble Vessel Bathroom Sink
Mfr # NOSV-LM
Zoro # G604938089
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stone
- Overall Length 17
- Overall Width 17
- Overall Height 5.75
- Weight 24
Product Information
- Brand Novatto
- MFR # NOSV-LM
- Zoro # G604938089
- UPC # 783583855679
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 |
Overall Width | 17 |
Overall Height | 5.75 |
Details
Color | Polished Stone |
Weight | 24 |
Description
Made with nature as both guide and inspiration, Novatto's marble stone sinks will add character and charm to your bath. Our lunar marble sinks come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each 17-inch round vessel sink is beautifully unique in tones of black with white veining. Because marble is from Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Union Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0316-S)
- ZORO SELECT Outlet, SS, 1/2 in Pipe Size, Class 3000 (4348000000)
- FIAT Fiat Hot Handle Assembly (GRA-10)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- NOVATTO TARTARUGA Oval Glass Vessel Bathroom Sink Set, Brushed Nickel (NOHP-G012-8031BN)
- NOVATTO Purple Painted Glass Vessel Bathroom Sink Set, Gun Metal (TIG-8123PGM)
- NOVATTO Rectangular Undermount White Porcelain Sink with Chrome Drain Set (NP-U193906CH)
- NOVATTO Lunar Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-LMMB)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- Novatto Bathroom Sinks