Shop All Bar Sink Faucets
Novatto
LOU Single Handle Bar Faucet in Oil Rubbed Bronze, NBPF-115BN
Mfr # NBPF-115ORB
Zoro # G904852047
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11 in.
- Body Material Solid Brass
Product Information
- Brand Novatto
- MFR # NBPF-115ORB
- Zoro # G904852047
- UPC # 744271938807
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 11 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Solid Brass |
Description
- •Easy to use single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support - Let your style flow
- •Supply lines and mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE RV TUB&SHWR UPTOPIA 8"" (P-050B)
- PARKER 1/8" MNPT x 1/8" TBE Stainless Steel Close Pipe Nipple (2-2 MCN-SS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AGN8AE3VPCABCP)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- Novatto Kitchen Faucets & Accessories