Shop All Bathroom Sink Faucets
Novatto
JAX Widespread 2-Handle Lavatory Faucet in Brushed Nickel
Mfr # NBF-127BN
Zoro # G204851924
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Body Material Brass
- Weight 6 lb.
- Width 12.5 in.
- Color Nickel
Product Information
- Brand Novatto
- MFR # NBF-127BN
- Zoro # G204851924
- UPC # 744271939316
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 12.5 in. |
Height | 4 in. |
Length | 6 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Weight | 6 lb. |
Color | Nickel |
Description
Standard 8-inch Widespread 2-Handle Bathroom Faucet in Brushed Nickel
- •Double handle professional grade faucet
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support
- •Supply lines, valvles and mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, Mini Brass, Male X Female, 1/4" (383M-1/4)
- JAY R. SMITH MANUFACTURING Nipple Kit, 3-1/4" (0100N03KP)
- ZORO SELECT 3" FNPT 304 SS Cap (40RDC111N030)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO MYERS Contemporary Vessel Faucet, Matte Black (BM-114MB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO MULD Widespread 2-Handle Lavatory Faucet in Brushed Nickel (NBF-836BN)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224VB)
- Novatto Bathroom Sink Faucets