Shop All Bathroom Sink Faucets
Novatto
FALLS Single Lever Waterfall Vessel Faucet, Matte Black/ Smoke Glass
Mfr # GF-001MB-S
Zoro # G204851979
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Body Material Brass
- Weight 4.5 lb.
- Width 7 in.
- Fastener Finish Smoke Glass
Product Information
- Brand Novatto
- MFR # GF-001MB-S
- Zoro # G204851979
- UPC # 744271939583
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 7 in. |
Height | 13.25 in. |
Length | 7 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 4.5 lb. |
Fastener Finish | Smoke Glass |
Description
Waterfall Vessel Faucet, Matte Black Finish with Smoked Glass
- •Waterfall faucet with matte black finish and smoked glass; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount faucet installation; 1.5-inch diameter hole required
- •Lifetime limited warranty
- •AB1953 Low Lead Compliant; cUPC/NSF Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- NIBCO 5/8" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 5/8)
- POWERS Temperature/Pressure Shower Valve, Brass (E420T12)
- DAYTON Coolant Filter, 150 Mesh (2MYT4)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO MYERS Contemporary Vessel Faucet, Matte Black (BM-114MB)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- Novatto Bathroom Sink Faucets & Accessories