Shop All Bathroom Sink Faucets
Novatto
EVA Single Lever Lavatory Faucet in Matte Black
Mfr # GF-368SMB
Zoro # G904851972
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 3.4 lb.
- Height 6.75 in.
- Length 7.75 in.
- Width 2 in.
Product Information
- Brand Novatto
- MFR # GF-368SMB
- Zoro # G904851972
- UPC # 632688065356
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.75 in. |
Length | 7.75 in. |
Width | 2 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 3.4 lb. |
Description
Modern Lav Faucet, Matte Black
- •Lav faucet with matte black finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN2AE1-317ABCP)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. (A655)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-2-7-304)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6G79-BL)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO MYERS Contemporary Vessel Faucet, Matte Black (BM-114MB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- ELKAY Single Hole Only Mount, 1 Hole Faucet, Pull-Down, Kitchen, Chrome (LK6000CR)
- Novatto Bathroom Sink Faucets