Shop All Bathroom Sink Faucets
Novatto
ECLIPSE Single Lever Watersense Vessel Faucet, Brushed Nickel
Mfr # GF-136BNWS
Zoro # G604851937
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Body Material Brass
- Weight 4.5 lb.
- Height 12.25 in.
- Width 6.5 in.
Product Information
- Brand Novatto
- MFR # GF-136BNWS
- Zoro # G604851937
- UPC # 744271937183
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 12.25 in. |
Width | 6.5 in. |
Length | 3.25 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Weight | 4.5 lb. |
Description
Watersaver Vessel Faucet, Solid Brushed Nickel Finish
- •Waterfall vessel faucet with PVD brushed nickel finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Meets Watersense flow rate requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 1-1/4 in Pipe Size (1WJZ7)
- RUBBERFAB Hinge Clamp, Nylon, 1/2 to 3/4 In Pipe (13MHHM-NGW-050/075)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX4)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 2 in (BULK-PF-457)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (891-E2XKCP)
- Novatto Bathroom Sink Faucets