Shop All Kitchen Faucets
Novatto
Dual Action Single Lever Pull-down Kitchen Faucet in Oil Rubbed Bronze
Mfr # NKF-H14ORB-D
Zoro # G404851915
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Body Material Brass
- Length (In.) 2.25 in.
- Overall Width 4 in.
- Height 15.5 in.
Product Information
- Brand Novatto
- MFR # NKF-H14ORB-D
- Zoro # G404851915
- UPC # 793420704756
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 2.25 in. |
Overall Width | 4 in. |
Height | 15.5 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •2-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Base plate is 9.5-inches wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- PLUMB PAK End Waste Outlet 1-1/2X16 (PP20925)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-6)
- LEGRIS Push-to-Connect Bulkhead Union, 5/32 in Tube Size, Brass, Silver (3616 04 00)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- KIBI Single Handle Pull Down Kitchen Faucet (F103BN)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7 (2LG261)
- DANCO Danco 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (4681094)
- Novatto Kitchen Faucets