Shop All Kitchen Faucets
Novatto
Dual Action Single Lever Pull-down Kitchen Faucet in Matte Black
Mfr # NKF-H21MB
Zoro # G604852026
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 19 in.
- Overall Width 5 in.
- Length (In.) 2.25 in.
- Body Material Brass
Product Information
- Brand Novatto
- MFR # NKF-H21MB
- Zoro # G604852026
- UPC # 744271938944
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 19 in. |
Overall Width | 5 in. |
Length (In.) | 2.25 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •1.75-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Deck plate not included with this model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE5)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PTFE (T08150)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- FISHER MFG Spout (3963)
- KOHLER Simplice Semiprofessional Kitchen Sink Faucet (22033-VS)
- DELTA 8" Mount, Commercial 3 and 4 Hole Kitchen Faucet (400LF-HDF)
- BUNN Faucet - Type "Spb For Bunn - Part# Bu03260.0001 (BU03260.0001)
- Novatto Kitchen Faucets