Shop All Kitchen Faucets
Novatto
Dual Action Single Lever Pull-down Kitchen Faucet in Matte Black
Mfr # NKF-H14MB-D
Zoro # G604851906
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length (In.) 2.25 in.
- Body Material Brass
- Height 15.5 in.
- Overall Width 4 in.
Product Information
- Brand Novatto
- MFR # NKF-H14MB-D
- Zoro # G604851906
- UPC # 744271938784
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 2.25 in. |
Height | 15.5 in. |
Overall Width | 4 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •2-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Base plate is 9.5-inches wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Hex Locknut (511-984HC)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/8 (ZUSA-PF-7865)
- KOHLER Accessory Pack, Tank (1024390)
- MILTON 10 PK PTC Swivel Elbow, 1/8" MNPT, 1/4" OD, PK10 (2202-2)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-DST)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- MAGELLAN Manual, 6" Mount, 2 Hole KS213SN 6" Adjustable Center Wall Mount (KS213SN)
- Novatto Kitchen Faucets & Accessories