Shop All Kitchen Faucets
Novatto
Dual Action Single Lever Pull-down Kitchen Faucet in Chrome
Mfr # NKF-H21CH
Zoro # G504851914
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 19 in.
- Length (In.) 2.25 in.
- Body Material Brass
- Overall Width 5 in.
Product Information
- Brand Novatto
- MFR # NKF-H21CH
- Zoro # G504851914
- UPC # 744271938937
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 19 in. |
Length (In.) | 2.25 in. |
Overall Width | 5 in. |
Details
Finish | Chrome |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •1.75-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Deck plate not included with this model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS07834)
- DIXON WSeries Wingstyle Dust Cap, 1" (W8DC)
- AMERICAN STANDARD Handle Adapter, Ravenna and Azimuth (918049-0070A)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- DELTA Foundations Single Handle Pull-Out Kitchen Faucet (B4310LF-SS)
- T&S BRASS Pre-Rinse , Deck Mt, Leadfree (B-0173)
- BUNN Faucet - Type "Spb (3260.0002)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746APC-2)
- Novatto Kitchen Faucets & Accessories