Shop All Kitchen Faucets
Novatto
Dual Action Single Lever Pull-down Kitchen Faucet in Chrome
Mfr # NKF-H14CH-D
Zoro # G304852029
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 2.25 in.
- Body Material Brass
- Height 15.5 in.
- Overall Width 4 in.
Product Information
- Brand Novatto
- MFR # NKF-H14CH-D
- Zoro # G304852029
- UPC # 744271938777
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 2.25 in. |
Height | 15.5 in. |
Overall Width | 4 in. |
Details
Finish | Chrome |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •2-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Base plate is 9.5-inches wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013208)
- DELTA Delta Instit Parts RHCP Brass Tuf-Teck (063101A)
- THRIFCO PLUMBING 2-1/2 Inch Standard Junior Duo Bar/Prep Sink Strainer (4400412)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Gear Operated (BYV11040A0EG000)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-VS)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- IN-SINK-ERATOR Hot Water Dispenser, 0.67 gal Tank, 115V (H-250C-SS)
- Novatto Kitchen Faucets & Accessories