Shop All Kitchen Faucets
Novatto
Dual Action Single Lever Pull-down Kitchen Faucet in Brushed Nickel
Mfr # NKF-H21BN
Zoro # G904851873
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 19 in.
- Overall Width 5 in.
- Length (In.) 2.25 in.
- Body Material Brass
Product Information
- Brand Novatto
- MFR # NKF-H21BN
- Zoro # G904851873
- UPC # 744271938920
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 19 in. |
Overall Width | 5 in. |
Length (In.) | 2.25 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •1.75-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Deck plate not included with this model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (161157)
- MOEN Replacement Cartridge (1200)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100138)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- PREMIUM 9.25 in. Two Handle Wall Mount Faucet - Polished Chrome (2PM440)
- KINGSTON BRASS KS1171BEX Essex Bridge Kitchen Faucet, Polished Chrome (KS1171BEX)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S75005SRS)
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- Novatto Kitchen Faucets & Accessories