Shop All Kitchen Faucets
Novatto
Dual Action Single Lever Pull-down Kitchen Faucet in Brushed Nickel
Mfr # NKF-H14BN-D
Zoro # G804851973
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length (In.) 2.25 in.
- Height 15.5 in.
- Body Material Brass
- Overall Width 4 in.
Product Information
- Brand Novatto
- MFR # NKF-H14BN-D
- Zoro # G804851973
- UPC # 744271938760
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 2.25 in. |
Height | 15.5 in. |
Overall Width | 4 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •2-inch wide spout extends up to 24inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Base plate is 9.5-inches wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Commerical Neutralizer Tank With Media (103000067)
- KOHLER Aerator Kit, 1.5 Gpm (1103463-BN)
- PWA Mist Plus Filter STD (2AF7-5001)
- LEGEND VALVE 2" X CLOSE BRASS NIPPLE (311-160)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- DELTA Commercial 2 Hole Faucet (710LF-HDF)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- Novatto Kitchen Faucets & Accessories