Shop All Kitchen Faucets
Novatto
Commercial Style Pullout Kitchen Faucet, Matte Black
Mfr # NKF-H07MB
Zoro # G704852001
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 26 in.
- Body Material Brass
- Overall Width 10.5 in.
- Length (In.) 10.5 in.
Product Information
- Brand Novatto
- MFR # NKF-H07MB
- Zoro # G704852001
- UPC # 744271938586
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 26 in. |
Overall Width | 10.5 in. |
Length (In.) | 10.5 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge.
- •2-inch wide spout extends up to 30-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Two 3/8-inch water supply lines; 24-inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL In-Sink Corner Basket - Mesh (COR-M)
- VALTERRA Gate Valve, Class 125, 3 In., Slip (4301GR)
- ZORO SELECT 2" MNPT x 4 ft TBE Black Pipe Sch 40 (588-480)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- DURA FAUCET CLASSIC KITCHEN FAUCET PULL-DOWN SPRAYER REPLACEMENT (DF-RK821-SN)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- Novatto Kitchen Faucets