Shop All Kitchen Faucets
Novatto
Commercial Style Pullout Kitchen Faucet, Gun Metal
Mfr # NKF-H07GM
Zoro # G504851938
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gun Metal
- Length (In.) 10.5 in.
- Height 26 in.
- Overall Width 10.5 in.
- Body Material Brass
Product Information
- Brand Novatto
- MFR # NKF-H07GM
- Zoro # G504851938
- UPC # 793420704732
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 10.5 in. |
Height | 26 in. |
Overall Width | 10.5 in. |
Details
Finish | Gun Metal |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge. Lifetime Limited Warranty
- •2-inch wide spout extends up to 30-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Two 3/8-inch water supply lines; 24-inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK Water Pik 129404 1.8 GPM Chrome 5 Setting Hand Held Shower Head (129404)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 40 (5P703)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-BN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT BN (RP 36096BNC)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793BLBS)
- AMERICAN STANDARD Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Pn (4279.701.013)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-CP)
- Novatto Kitchen Faucets