Shop All Kitchen Faucets
Novatto
Commercial Style Pullout Kitchen Faucet, Chrome Finish
Mfr # NKF-H07CH
Zoro # G104851987
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 10.5 in.
- Overall Width 10.5 in.
- Height 26 in.
- Body Material Brass
Product Information
- Brand Novatto
- MFR # NKF-H07CH
- Zoro # G104851987
- UPC # 744271937398
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 10.5 in. |
Overall Width | 10.5 in. |
Height | 26 in. |
Details
Finish | Chrome |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge. Lifetime Limited Warranty
- •2-inch wide spout extends up to 30-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Two 3/8-inch water supply lines; 24-inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel (TET2LA32#SS)
- NVENT CADDY EZ-Riser Two Hole Strap, Size 1 In, PK5 (1080100EG)
- GROHE Universal Non-Return Valves Starlight Ch (08565000)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish (NKF-H07BN)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- T&S BRASS Service Sink Faucet Wall 2-1/2" Noz (B-0674-BSTR)
- IN-SINK-ERATOR H Wave Chrome Hot Water Dispenser-Ss Tank (H-WAVEC-SS)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1110)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-AHA8-1000ABCP)
- Novatto Kitchen Faucets & Accessories