Shop All Kitchen Faucets
Novatto
Commercial Style Pullout Kitchen Faucet, Brushed Nickel Finish
Mfr # NKF-H07BN
Zoro # G304851992
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Overall Width 10.5 in.
- Height 26 in.
- Length (In.) 10.5 in.
- Body Material Brass
Product Information
- Brand Novatto
- MFR # NKF-H07BN
- Zoro # G304851992
- UPC # 744271937381
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Width | 10.5 in. |
Height | 26 in. |
Length (In.) | 10.5 in. |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Description
- •360-degree high arc pull-down head with adjustable spray or aerated flow
- •Solid brass construction with drip free high pressure ceramic cartridge. Lifetime Limited Warranty
- •2-inch wide spout extends up to 30-inches; also detaches separately for easy cleaning
- •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
- •Two 3/8-inch water supply lines; 24-inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Bathtub Drain Trip Lever Kit (60356)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2639MB)
- ZORO SELECT Cross, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (CR100)
- ANVIL 2-1/2" x 1-1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151206)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Chrome Finish (NKF-H07CH)
- NOVATTO Commercial Style Pullout Kitchen Faucet, Oil Rubbed Bronze (NKF-H07ORB)
- ALFI BRAND Polished Chrome Sensor Gooseneck Pull Down Kitchen Faucet (ABKF3262-PC)
- KOHLER Simplice Bar Sink Faucet (22034-VS)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- T&S BRASS Faucet, Service , W/Vacbkr, Ada (B-0669-RGH)
- ZURN Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (Z871C4-XL-3F)
- Novatto Kitchen Faucets & Accessories