Shop All Bathroom Sinks
Novatto
Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze
Mfr # NSFC-BT359ORB
Zoro # G604938034
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Overall Length 17
- Overall Width 17
- Overall Height 5.75
- Weight 21
Product Information
- Brand Novatto
- MFR # NSFC-BT359ORB
- Zoro # G604938034
- UPC # 755702049399
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 |
Overall Width | 17 |
Overall Height | 5.75 |
Details
Color | Oil Rubbed Bronze |
Weight | 21 |
Finish | Oil Rubbed Bronze |
Description
Upgrade and harmonize your bath with Novatto's beige travertine vessel and oil rubbed bronze waterfall faucet. This natural stone vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The faucet directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's stone vessels add that touch. Each stone vessel sink features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Stone sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s natural stone cannot be compared to the everyday synthetic porcelains and ceramics. The stone vessel is constructed from thick 5/8-inch travertine stone. This vessel faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A 1.5-inch umbrella drain is included. To keep this looking like new simply apply the included Glacier Ice sealer! Stone Vessel Dimensions: 17" x 5.75", Overall Faucet Height: 12.75 inches; Spout Height: 10.125 inches.
Stone sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s natural stone cannot be compared to the everyday synthetic porcelains and ceramics. The stone vessel is constructed from thick 5/8-inch travertine stone. This vessel faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A 1.5-inch umbrella drain is included. To keep this looking like new simply apply the included Glacier Ice sealer! Stone Vessel Dimensions: 17" x 5.75", Overall Faucet Height: 12.75 inches; Spout Height: 10.125 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSCO Rusco RUSCO-2-100SS-F 2 in. 100 Stainless Steel Screen Spin-Down Filter System (RUSCO-2-100SS-F)
- MOEN Cia Posi Shower Only Ep Bn (T2262EPBN)
- KOHLER Forte 2.5 Gpm Single-Function Wall-Mo (10282-AK-CP)
- DURAVIT DuraStyle Basic Toilet Seat White (0025290000)
- NOVATTO MISCELA Blue Glass Vessel Bath Sink Set in Oil Rubbed Bronze (NOHP-G19026ORB)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- NOVATTO Novatto TP-V07W Bianco Uovo Ceramic Vessel Sink with Overflow (TP-V07W)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- ALFI BRAND ALFI brand AB48TR 48" White Above Mount Fireclay Bath Trough Sink (AB48TR)
- Novatto Bathroom Sinks