Shop All HEPA & ULPA Air Filters
Novatek
Portable Duct, Vinyl, 12" ID, 25ft L
Mfr # D1225
Zoro # G7729300
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fastening Straps
- Features Safety Orange Color, Packs Up or Retracts in Seconds
- Length 25 ft
- Width 12 in
- Material Vinyl
Product Information
- Brand Novatek
- MFR # D1225
- Zoro # G7729300
- Country of Origin Multiple
- Category HEPA & ULPA Air Filters
Dimensions
Length | 25 ft |
Width | 12 in |
Inside Diameter | 12 in |
Overall Length | 25 ft |
Overall Width | 12 in |
Details
Includes | Fastening Straps |
Features | Safety Orange Color, Packs Up or Retracts in Seconds |
Item | Duct |
Material | Vinyl |
Product Type | Portable Duct |
Compatible Manufacturer Model Number | G1000, G10008, G1000V, G1002, G1002V, G1005, G1005V, G1007B, G1007BV, G1008V, G1009, G1009V, G2100, G2102, G2105, G2110, G2112, G2122, G2130, G2135, GA1200, GA2200, GK1000, GK1000V, GK2000, GK2000U |
Description
Duct, Product Type Portable Duct, Compatible Grainger Part Number 348KH1, 53XW82, 53XW83, 53XW84, 53XW85, 53XW86, 53XW87, 53XW88, 53XW89, 53XW90, 53XW91, 53XW92, 53XW93, 53XW94, 53XW95, 53XW96, 53XW97, 53XW98, 53XW99, 53XX01, 53XX02, 53XX04, 53XX05, 53XX07, 53XX08, 53XX09, 53XX10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Temperature Sensor (TM4331)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (1MBE7)
- ICE-O-MATIC Pump Kit, Powder Coated Steel, 12in.W (KPU090)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 22"" (60086)
- NOVATEK Novatek General Purpose Replacement Filter For Novair 1000, 11-1/2inL x 24inW x 24in H (F4005)
- NOVATEK Novatek Charcoal Filter For Novair 2000, 1inL x 24inW x 24inH (F4019)
- NOVATEK Novatek Square Filter For Novair 700, 2inL x 16inW x 16inH (F4720)
- NOVATEK Novatek Novair Air Scrubber/Negative Air Machine 2000-1000 CFM with HEPA Filtration (F2100)
- NOVATEK Novatek HEPA Filter For Novair 2000, 11-1/2inL x 24inW x 24inH (F4010)
- NOVATEK Air Scrubber Filter, MERV 17, 24x24x12 (F4010)
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" (2EJY1)
- Novatek HEPA & ULPA Air Filters