Shop All Negative Air Machines
Novatek
Negative Air Machine, 5 Amps, 40" H
Mfr # G1000V
Zoro # G9871307
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow without HEPA Filter 1,400 cfm
- Air Flow with HEPA Filter 150 to 1100 cfm
- Net Weight 94 lb
- Length 20 in
- Vacuum Gauge Yes
Product Information
- Brand Novatek
- MFR # G1000V
- Zoro # G9871307
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 20 in |
Height | 40 in |
Width | 23 in |
Prefilter Size | 16 in x 16 in x 1 in |
Discharge Dia. | 10 in |
Main Filter Size | 16 in x 16 in x 11-1/2 in |
Overall Width | 23 in |
Overall Height | 40 in |
Inlet Diameter | 12 in |
Overall Depth | 20 in |
Outlet Diameter | 10 in |
Description
Industrial Air Scrubber, Variable Speed Thermally Protected Motor, HP 1 hp, Voltage 115 V AC, 5 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 150 to 1100 cfm, Air Flow without HEPA Filter 1,400 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 11-1/2 in, Prefilter Size 16 in x 16 in x 1 in, Prefilter Type Pleated, Discharge Dia. 10 in, Air Inlet 12 in, Decibels 58, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 94 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable Metallic Asset Tag Labels, PK64 (61520)
- MAGID DROC AeroDex13Gauge Lightweight Polyurethane Coated Work Glove Cut Level A9 (GPD982-10)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- OMNI CLEANAIR Negative Air Machine, 1000 sq ft, Silver (OA1000 PRIME)
- Novatek Negative Air Machines