Shop All Negative Air Machines
Novatek
Negative Air Machine, 15 Amps, 31" H
Mfr # G2135
Zoro # G9871316
product price: $1,908.99
/ea
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decibels 75
- Main Filter Size 24 in x 24 in x 11-1/2 in
- Motor 2 Speed Thermally Protected
- Includes Dust Filter, Pre-Filter, Pad Filter, General Purpose Filter
- Prefilter Type Pleated
Product Information
- Brand Novatek
- MFR # G2135
- Zoro # G9871316
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Discharge Dia. | 12 in |
Prefilter Size | 24 in x 24 in x 1 in |
Height | 31 in |
Width | 31 in |
Length | 26 in |
Inlet Diameter | 12 in |
Overall Depth | 26 in |
Overall Height | 31 in |
Outlet Diameter | 12 in |
Overall Width | 31 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration Bag, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 135 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; Red (M6-19-427-RD)
- BRADY Label, White, Labels/Roll: 250 (PTL-19-483)
- SIGNMISSION Permit Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Permit Parkings - Permit On (A-1218 Permit Parking Signs - Permit On)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Rent Me (418-EZ-RENTM)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- AIR-CARE TurboJet Max Negative Air Machine (FG0062)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, Variable Speed HEPA Air Scrubber with Built-In GFCI Power Outlets and 3-Stage Filter System (X-3400A)
- Novatek Negative Air Machines