Shop All Negative Air Machines
Novatek
Negative Air Machine, 15 Amps, 31" H
Mfr # G2110
Zoro # G9871499
product price: $1,592.99
/ea
Free Shipping & Returns
$1,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor 2 Speed Thermally Protected
- Air Flow without HEPA Filter 2,700 cfm
- Amps 15 A
- Voltage 115 V AC
- Vacuum Gauge Yes
Product Information
- Brand Novatek
- MFR # G2110
- Zoro # G9871499
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Width | 31 in |
Discharge Dia. | 12 in |
Prefilter Size | 24 in x 24 in x 1 in |
Length | 26 in |
Height | 31 in |
Overall Width | 31 in |
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Overall Height | 31 in |
Overall Depth | 26 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 135 lb, Includes Hour Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- GEORGIA BOOT 6-Inch Work Boot, M, 10 1/2, Black, PR (GB00562)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- OMNITEC DESIGN Air Machine, Negative (OA1000VM)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- Novatek Negative Air Machines