Shop All Negative Air Machines
Novatek
Negative Air Machine, 15 Amps, 31" H
Mfr # G2102
Zoro # G9871569
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Filter Size 24 in x 24 in x 11-1/2 in
- Vacuum Gauge Yes
- Amps 15 A
- Prefilter Size 24 in x 24 in x 1 in
- Air Inlet 12 in
Product Information
- Brand Novatek
- MFR # G2102
- Zoro # G9871569
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Main Filter Size | 24 in x 24 in x 11-1/2 in |
Prefilter Size | 24 in x 24 in x 1 in |
Discharge Dia. | 12 in |
Width | 31 in |
Height | 31 in |
Length | 26 in |
Outlet Diameter | 12 in |
Overall Depth | 26 in |
Overall Height | 31 in |
Inlet Diameter | 12 in |
Overall Width | 31 in |
Description
Industrial Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115 V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 135 lb, Includes Visual & Audible Alarms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 150 Ft Purple Flagging Tape Roll Flagging Tape, 12PK (A10570)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 130)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- NOVATEK Industrial Air Scrub, 1000cfm, 2Speed, Red (G1000S)
- NOVATEK Negative Air Machine, 5 Amps, 40" H (G1005V)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- AEROSPACE AMERICA AEROSPACE 2000 ECONOMY NEGATIVE AIR (9143)
- OMNI CLEANAIR Negative Air Machine, 1000 sq ft, Silver (OA1000 PRIME)
- OMNITEC DESIGN Air Machine, Negative (OA1000VM)
- Novatek Negative Air Machines