Shop All Industrial Hoses
Novaflex
3" ID x 3-13/32" OD Coupled Chemical Hose GN
Mfr # CXPG300-10NN
Zoro # G5486236
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Product Information
- Brand Novaflex
- MFR # CXPG300-10NN
- Zoro # G5486236
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 10 ft |
Fitting Size | 3 in x 3 in |
Outside Dia. | 3-13/32" |
Chemical Hose Length | 10 ft. |
Chemical Hose Inside Dia. | 3" |
Inside Dia. | 3" |
Bend Radius | 7 9/10 in |
Length - Chemical Hose | 10 ft. |
Length | 10 ft. |
Inside Dia. - Chemical Hose | 3" |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 13/32 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 13/32 in, Hose Length 10 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 7 9/10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Snap 5/16 x 3-1/8 Carbon Steel ZP (HSH516)
- BOSTIK Bostik Never Seez Regular Grade Copper Anti Seize 16 oz. Aerosol Can (NSA-16)
- FAG BEARINGS FAG-6000C 2HRS L038 C3, Deep Groove BBear, Single Row 90Mm, 6000C 2HRS L038 C3 (6000C 2HRS L038 C3)
- SMC 1/4" Plug-In Elbow, 90 Deg, TubexPlug-In (KQ2L07-99A)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- SPEEDAIRE 3/8" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFJ1)
- Novaflex Air Hoses