Shop All Industrial Hoses
Novaflex
3" ID x 25 ft Coupled Chemical Hose GN
Mfr # CXPG300-25NN
Zoro # G5486209
Free Shipping & Returns
$1,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Product Information
- Brand Novaflex
- MFR # CXPG300-25NN
- Zoro # G5486209
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Fitting Size | 3 in x 3 in |
Length | 25 ft. |
Length - Chemical Hose | 25 ft. |
Bend Radius | 7 9/10 in |
Inside Dia. - Chemical Hose | 3" |
Outside Dia. | 3-13/32" |
Inside Dia. | 3" |
Chemical Hose Length | 25 ft. |
Chemical Hose Inside Dia. | 3" |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 13/32 in |
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 13/32 in, Hose Length 25 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 7 9/10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/4 in., TubexUNF (KQ2L07-32A)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-21 (8MGT-1040-21)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- MASTER PNEUMATIC FILTER 3/8 (F60-3)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- Novaflex Air Hoses