Shop All Industrial Hoses
Novaflex
2" ID x 25 ft Coupled Chemical Hose GN
Mfr # CXPG200-25NN
Zoro # G5486251
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Product Information
- Brand Novaflex
- MFR # CXPG200-25NN
- Zoro # G5486251
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Fitting Size | 2 in x 2 in |
Bend Radius | 6 in |
Inside Dia. - Chemical Hose | 2" |
Length | 25 ft. |
Chemical Hose Length | 25 ft. |
Outside Dia. | 2-13/32" |
Chemical Hose Inside Dia. | 2" |
Inside Dia. | 2" |
Length - Chemical Hose | 25 ft. |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 13/32 in |
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 13/32 in, Hose Length 25 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119412-13)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- CAMOZZI #Mc202-V16, Mc Series, Lockable Isolation Valve, MODular Compact, Poppet-Type, 3/2-Way Valve, (MC202-V16)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- CONTINENTAL 1-1/4" ID x 50 ft Rubber Steam Hose BK (20615488)
- Novaflex Air Hoses