Shop All Industrial Hoses
Novaflex
2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK
Mfr # 45DU84
Zoro # G1600719
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 3/8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Product Information
- Brand Novaflex
- MFR # 45DU84
- Zoro # G1600719
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 3/8 in |
Hose Length | 25 ft |
Inside Dia. | 2-3/8" |
Length - Material Hose | 25 ft. |
Hose Length (Ft.) | 25 |
Hose Outside Dia. (In.) | 2.94 |
Length | 25 ft. |
Inside Dia. - Material Hose | 2-3/8" |
Outside Dia. | 2-15/16" |
Hose Inside Dia. (In.) | 2-3/8 |
Outside Dia. - Material Hose | 2-15/16" |
Description
Marine Exhaust Hose, Hose Inside Dia. 2 3/8 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- SPEEDAIRE Service Indicator Assembly, Mechanical (114X31)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250486, Pressure Line, 10 micron, Outside-In (MF0060279)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.15" OD (383B)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- Novaflex Air Hoses