Shop All Industrial Hoses
Novaflex
1" ID x 25 ft Coupled Chemical Hose GN
Mfr # CXPG100-25NN
Zoro # G5486358
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Product Information
- Brand Novaflex
- MFR # CXPG100-25NN
- Zoro # G5486358
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Fitting Size | 1 in x 1 in |
Inside Dia. - Chemical Hose | 1" |
Chemical Hose Length | 25 ft. |
Length | 25 ft. |
Bend Radius | 4 in |
Chemical Hose Inside Dia. | 1" |
Length - Chemical Hose | 25 ft. |
Inside Dia. | 1" |
Outside Dia. | 1-1/2" |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 1/2 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Vibrator Mtg Bracket (VMF-3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (30PT44)
- HHIP TDEX 21.5 TiN Coated C-5 Carbide Insert (6062-0215)
- FESTO Push-In Fitting QB-1/2-1/2-U (QB-1/2-1/2-U)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20670138)
- Novaflex Air Hoses