Shop All Industrial Hoses
Novaflex
1-1/2" ID x 15 ft Coupled Chemical Hose GN
Mfr # CXPG150-15NN
Zoro # G5486321
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Product Information
- Brand Novaflex
- MFR # CXPG150-15NN
- Zoro # G5486321
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 15 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Chemical Hose Length | 15 ft. |
Outside Dia. | 1-29/32" |
Chemical Hose Inside Dia. | 1-1/2" |
Bend Radius | 5 in |
Inside Dia. | 1-1/2" |
Inside Dia. - Chemical Hose | 1-1/2" |
Length - Chemical Hose | 15 ft. |
Length | 15 ft. |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 29/32 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 29/32 in, Hose Length 15 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FLG0B)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-100LP/4-41.65-A)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHP6)
- DYNABRADE Muffler Assembly (53655)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- Novaflex Air Hoses