Shop All Drill Presses
Nova
Voyager Dvr 18" Drill Press
Mfr # 58000
Zoro # G3968355
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,189.99
Free 30-Day Returns
Product Information
- Brand Nova
- MFR # 58000
- Zoro # G3968355
- UPC # 669762580009
- Country of Origin China
- Category Drill Presses
Description
The Nova Voyager 18” Dvr Drill Press (58000) Is The Worlds First Smart Drill Press!! Combining The Best Features Of A Standard Drill Press With Our State-Of-The-Art Dvr Technology, Your Project Will Be Done More Efficiently, Safer And Be More Fun. With The Dvr Technology, Materials Such As Wood, Metal, Plastic And Glass Can Be Easily Drilled, Making It A Truly Cross Functional Machine. The Voyage Drill Press Is The Latest Customized Dvr Application That Utilizes A Number Of Sensors To Provide Superior Safety, Ease Of Use, Additional Functionality And Preventative Maintenance Features. Another Added Benefit Of The Dvr Technology Is The Ability To Change Speed On The Fly, Pre-Programable Speed Settings Based On The Drill Bit Being Used And The Material. If You Don’T Want To Use Your Own Settings, We Have Pre Programmed Settings To Make Things Easier For You For The Ultimate User Experience. The Dvr Or Digital Variable Reluctance Is A Switch Reluctance Motor With A Unique Electronic Control. The Electronic Control Utilizes A Microprocessor For Constant Monitoring Of The Motor And Environmental Conditions To Adjust Power To Suit Your Needs. It Includes An Unmatched 50-5500Rpm Variable Speed Range, 18" Swing, 9" From Spindle Center To Column. 6" Quill Stroke, 2Mt Quill Taper, Mechanical Depth Stop, Digital Quill Depth Readout, Digital Speed Readout And Control, Dial Knob For Precise Speed Adjustment, Forward And Reverse, And 16 1/2"X 16 1/2" Cast Iron Table. Intelligent Speed Selection, Auto Pilot Hole Function, Tapping-Assist Function, Electronic Braking, Load Readout And Self-Start. The Onboard Sensors Provide Superior Safety, Use And Maintenance Include Load Sensors, Depth Sensors, Vibration Sensor, Emergency Stops. Using The Unique Dvr Technology, The Direct Drive Motor Is Incredibly Smooth With No Pulleys Or Belts To Vibrate. Easy To Operate, The Nova Dvr Range Of Machines Are The Only Smart Machines On The Market Using Adaptive ControlTM Software. The Nova Voyager Software Can Be Upgraded And Updated Via Usb Port, Giving You The Ultimate In Functionality And Flexibility For Years To Come. This Is The Only Unit On The Market To Offer This Future Proof Service. Designed By Teknatool International, Innovating Since 1955.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee EXACT 1/2" to 1-1/4" Knockout Set (49-16-2692)
- DIABLO 3-1/2" Starlock Bi-Metal Oscillating Blade for General Purpose Cuts (DOS350RBGP)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3504)
- BESSEY 6 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.506+2K)
- BIESEMEYER Delta 18-900L 18 In. Laser Drill Press (18-900L)
- OLIVER MACHINERY 17 in. Swing Floor Model Drill Press 3/4HP 1Ph (10062.001)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 20 in Swing, 12 Speed (354402)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354400)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- Nova Drill Presses