Shop All Lathe Parts
Nova
45MM Spigot Jaws
Mfr # JS-SP45
Zoro # G3967804
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contracting Spigot 61mm (2.4“) – 40.9mm (1.61”)
- Expanding Grip 51.8mm (2.04”) – 71.9mm (2.83”)
- Contracting Square 50.8mm (2”) – 31mm (1.22”)
Product Information
- Brand Nova
- MFR # JS-SP45
- Zoro # G3967804
- UPC # 669762000200
- Country of Origin China
- Category Lathe Parts
Details
Contracting Spigot | 61mm (2.4“) – 40.9mm (1.61”) |
Expanding Grip | 51.8mm (2.04”) – 71.9mm (2.83”) |
Contracting Square | 50.8mm (2”) – 31mm (1.22”) |
Description
NOVA JS-SP45 45MM (1.8") Spigot Chuck Accessory Jaw Set Has Internal Serations That Provides A Strong Contracting Grip To Unsupported Spigot (Tennon) Turning Applications Like Vases And Goblets. It Can Handle Spigots Up To 2.38" And Down To 1.5". With A Special Nova Wood Turning Dovetail Profile, Designed Specifically For Maximum Strength And Holding In Wood Turning, Without Crushing The Wood Fibres.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 Carbon Steel Left Hand Hex Die (DWTHX3824LH)
- J.W. WINCO GN351-20-25-M6-EE-55 Rubber Bumper Internal Threads (351-20-25-M6-EE-55)
- BONWAY Bon 32-204 Hardener, Medium Grey (32-204)
- KAPRO 318 Electrical Outlet Marker (318)
- NOVA Titan Iii Chuck 1 1/4" 8 Tpi (13060)
- NOVA Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) (6037)
- NOVA Spare Jaws Screw Kit (SSK)
- NOVA Small Jaw Assortment Bundle (Includes Js20N, 6026, 6006) (6038)
- NOVA 1 1/2” Multi Project Jaws (6050)
- NOVA Comet 14Dr Lathe Bed Extension (46901)
- NOVA 5.75" Hd Deep Grip Jaw (For 13060 Titan Iii Chuck Only) (13040)
- Nova Lathe Parts