Shop All Decorative Rugs
Nourison
Nourison 82581 Somerset Area Rug Collection Ivory 5 ft 6 in. x 5 ft 6 in. Round
Mfr # 99446825810
Zoro # G203740601
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nourison
- MFR # 99446825810
- Zoro # G203740601
- UPC # 99446825810
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionLeaves, vines and botanicals gracefully entwine in this sophisticated study of affluent ivory with cream, pink and delicate olive accents. This plush pile rug is furnished with a fabulous sheen for exceptional tone and detail.
Features- Style - ST02.
- Color - Ivory.
- Size - 5 ft. 6 in. x 5 ft. 6 in.
- Shape - Round.
- Collection - Traditional/Contemporary/Botanical/Transitional/European.
- Item Weight - 14 lbs.
- Pile Height - 1 in.
- Country - China.
- Material - 100% Polyacrylic.
- Rug Type - Machine made rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Red Rooster - 12" Round Black Finish Case w/ Rose Gold Accent Bezel Rooster Design Dial (14877BG-3521)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 17840 Persian Crown Area Rug Collection Blue 9 ft 3 in. x 12 ft 9 in. Rectangle (99446178404)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Persian Empire Area Rug Collection Aqua 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446253293)
- SAFAVIEH 8 x 10 ft. Adirondack Power Loomed Large Rectangle Area RugIvory & Silver (ADR109C-8)
- Nourison Decorative Rugs