Shop All Decorative Rugs
Nourison
Nourison 4788 Somerset Area Rug Collection Brown 5 ft 6 in. x 5 ft 6 in. Round
Mfr # 99446047885
Zoro # G003701925
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nourison
- MFR # 99446047885
- Zoro # G003701925
- UPC # 99446047885
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionLeaves, vines and botanicals gracefully entwine in this sophisticated study of rich chocolate brown and camel with delicate olive accents. This plush pile rug is furnished with a fabulous sheen for exceptional tone and detail.
Features- Style - ST02.
- Color - Brown.
- Size - 5 ft. 6 in. x 5 ft. 6 in.
- Shape - Round.
- Collection - Traditional/Contemporary/Botanical/Transitional/European.
- Item Weight - 14 lbs.
- Pile Height - 1 in.
- Country - China.
- Material - 100% Polyacrylic.
- Rug Type - Machine made rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- CLEVELAND Gasket, Sight Glass (KE52871)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 17840 Persian Crown Area Rug Collection Blue 9 ft 3 in. x 12 ft 9 in. Rectangle (99446178404)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Persian Empire Area Rug Collection Aqua 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446253293)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- SAFAVIEH 8 x 8 ft. Round Braided- Black and Grey Hand Made Rug (BRD311A-8R)
- Nourison Decorative Rugs