Shop All Decorative Rugs
Nourison
Nourison 4786 Somerset Area Rug Collection Brown 2 ft 3 in. x 8 ft Runner
Mfr # 99446047861
Zoro # G203882998
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nourison
- MFR # 99446047861
- Zoro # G203882998
- UPC # 99446047861
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionLeaves, vines and botanicals gracefully entwine in this sophisticated study of rich chocolate brown and camel with delicate olive accents. This plush pile rug is furnished with a fabulous sheen for exceptional tone and detail.
Features- Style - ST02.
- Color - Brown.
- Size - 2 ft. 3 in. x 8 ft.
- Shape - Runner.
- Collection - Traditional/Contemporary/Botanical/Transitional/European.
- Item Weight - 11 lbs.
- Pile Height - 1 in.
- Country - China.
- Material - 100% Polyacrylic.
- Rug Type - Machine made rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Persian Empire Area Rug Collection Aqua 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446253293)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- MOMENI Tangier Indian Hand Tufted Area Rug, Multi - 3 ft. 6 in. x 5 ft. 6 in. (TANGITAN23MTI3656)
- Nourison Decorative Rugs