Shop All Decorative Rugs
Nourison
Nourison 466 Somerset Area Rug Collection Multi Color 2 ft 3 in. x 8 ft Runner
Mfr # 99446004666
Zoro # G603882826
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nourison
- MFR # 99446004666
- Zoro # G603882826
- UPC # 99446004666
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionDaring swerves and curves undulate and flow across this dynamic contemporary rug. Its luxurious pile, inimitable patina and a sensual color palette of cream, blue, green, gold, olive and crimson, all conspire to create a truly resplendent work of art.
Features- Style: ST81
- Color: Multi Color
- Size: 2 ft. 3 in. x 8 ft.
- Shape: Runner
- Collection Description: Traditional/Contemporary/Botanical/Transitional/European
- Item Weight: 11 lbs.
- Pile Height: 1 in.
- Country: China
- Material: 100% Polyacrylic
- Rug Type: Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Chair, Graphite (64517)
- BAXTON STUDIO Fera Gray Upholstered Storage Ottoman (154-9274)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam White (513-7631-9911)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- NOURISON Nourison 17840 Persian Crown Area Rug Collection Blue 9 ft 3 in. x 12 ft 9 in. Rectangle (99446178404)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- Nourison Decorative Rugs