Shop All Decorative Rugs
Nourison
Nourison 17840 Persian Crown Area Rug Collection Blue 9 ft 3 in. x 12 ft 9 in. Rectangle
Mfr # 99446178404
Zoro # G803740414
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nourison
- MFR # 99446178404
- Zoro # G803740414
- UPC # 99446178404
- Country of Origin China
- Category Decorative Rugs
Description
This breathtaking collection features beautifully bordered medallion prints embellished with graceful arabesques, flowers and flourishes in the traditional Persian style. Rendered in luminous color palettes and fabricated from 100% polypropylene, these resplendent rugs are resilient, simple to care for and sure to impart a timeless, awe-inspiring elegance to any environment.100% Polypropylene MADE IN TURKEY
Features:- Style - PC002.
- Color - Blue.
- Size - 9 ft. 3 in. x 12 ft. 9 in.
- Shape - Rectangle.
- Collection - Traditional.
- Item Weight - 70 lbs.
- Pile Height - 1/2 in.
- Country - Turkey.
- Material - 100% polypropolene.
- Rug Type - Machine made rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Persian Empire Area Rug Collection Aqua 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446253293)
- HOMEROOTS 4 x 6 ft. Black Monochromatic Gingham Pattern Indoor Area Rug (388019)
- Nourison Decorative Rugs