Nourison 11803 Graphic Illusions Area Rug Collection Grey 2 ft 3 in. x 3 ft 9 in. Rectangle
Mfr # 99446118035
Zoro # G403702478
Product Information
- Brand Nourison
- MFR # 99446118035
- Zoro # G403702478
- UPC # 99446118035
- Country of Origin China
- Category Decorative Rugs
Description
Striking, bold patterns define this alluring collection of tantalizing rugs. Featuring an exciting hand-carved, high-low texture and contemporary color palette, these attractive area rugs will add a distinctive flair to any setting. Indulge the senses and make a bold statement with these durable and captivating creations for the floor.
Style DescriptionInterlocking tri-tone spheres of cadet blue, pewter and cream hover over a strikingly understated background as they swirl together in a graphic optical illusion of smoke and mirrors. Dynamic, graphic and replete with the exquisite texture of high-loop pile construction and gorgeous hand carving, this rug represents the height of approachable modernity.
Features- Style - GIL04.
- Color - Grey.
- Size - 2 ft. 3 in. x 3 ft. 9 in.
- Shape - Rectangle.
- Collection - Traditional/Contemporary/Botanical/Transitional/Tones & Textures.
- Item Weight - 3 lbs.
- Pile Height - 1/2 in.
- Country - China.
- Material - 50% Poly,50% Acrylic.
- Rug Type - Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Reed Mid-Century 2-Drawer Multicolor Wood Computer Desk (159-9860)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- NATIONAL PUBLIC SEATING NPS 30" Heavy Duty Vinyl Padded Steel Stool, Black (6430-10)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Persian Empire Area Rug Collection Aqua 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446253293)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- Nourison Decorative Rugs