Nourison 10441 Fantasy Area Rug Collection Chocolate 3 ft 6 in. x 5 ft 6 in. Rectangle
Mfr # 99446104410
Zoro # G503701531
Product Information
- Brand Nourison
- MFR # 99446104410
- Zoro # G503701531
- UPC # 99446104410
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses.
Style DescriptionElegant yet ebullient, a sumptuous bouquet of exotic flowers cascade across a rich chocolate brown background with a symphony of pink, mauve, yellow, white, green, rose and crimson. Sublime hand carving and a meticulous construction of high-density, hand-hooked yarns lend incomparable texture and dimension to this stunning transitional rug.
Features :- Style - FA18.
- Color - Chocolate.
- Size - 3 ft. 6 in. x 5 ft. 6 in.
- Shape - Rectangle.
- Collection - Contemporary/Botanical/Transitional.
- Item Weight - 8 lbs.
- Pile Height - 1/2 in.
- Material - 70% Pet, 30% Acrylic.
- Rug Type - Handmade Rug.
- Country - China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO White Folding Chair (14-833-WSP4)
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- ELK HOME Dunn Orb (H0807-9254)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Persian Empire Area Rug Collection Aqua 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446253293)
- NOURISON Nourison 17840 Persian Crown Area Rug Collection Blue 9 ft 3 in. x 12 ft 9 in. Rectangle (99446178404)
- SAFAVIEH 8 x 10 ft. Large Rectangle Montauk Hand Woven Rug, Beige and Ivory (MTK608R-8)
- Nourison Decorative Rugs