Shop All Drainage Mats
Notrax
Open Grid Antifatigue Mat 28 In W x 3 ft 4 in L, 7/8 In
Mfr # 549S2840YB
Zoro # G6066566
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Length 3 ft 4 in
- Mat Surface Pattern Open Grid
- Antimicrobial No
- Anti-Slip Surface Yes
- Thickness 7/8 in
Product Information
- Brand Notrax
- MFR # 549S2840YB
- Zoro # G6066566
- UPC # 662641691605
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Mat Length | 3 ft 4 in |
Length | 40 in |
Width | 28 in |
Mat Width | 28 in |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 in, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 28 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (RWG532M)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- NOTRAX Black Two-Zone Sanitizing Mat 25.5 in W x 52.5 in L, 1/4 in (355S002500)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Black Grit Antifatigue Mat 3 Ft W x 4 Ft L, 7/16 In (420S0034BL)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- NATURE SPRING Nature Spring Shoe and Boot Cleaning Scrub Tray (742325MBW)
- Notrax Floor Mats