Shop All Drainage Mats
Notrax
Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In
Mfr # T17P0035BL
Zoro # G5695033
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Width 3 ft
- Width 3 ft
- Thickness 5/8 in
- Brake Fluid Resistant No
- Mat Length 5 ft
Product Information
- Brand Notrax
- MFR # T17P0035BL
- Zoro # G5695033
- UPC # 662641046405
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Width | 3 ft |
Width | 3 ft |
Mat Length | 5 ft |
Length | 5 ft |
Drainage Hole Diameter | 5/8 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 5/8 in, Series T17 Superfoam(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber Blend Foam, Surface Design Pebble, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 32", Navy (1037)
- LYLE Plastic Hot Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0295-NP_10X7 (LCU4-0295-NP_10X7)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x32 (74273)
- SHOWA SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair (700L-09)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In (T17P0032BL)
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 10 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0310BL)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0035BL)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 ft 2 in W x 10 ft 4 in L, 7/8 In (549S3124YB)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- Notrax Drainage Mats