Shop All Drainage Mats
Notrax
Interlocking Drainage Mat Tile, 12 In W x 12 In L, 1 In Thick
Mfr # 620STL12BL
Zoro # G7506484
original price:
$141.63
11% off
new price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12 in
- Width 12 in
- Thickness 1 in
- Surface Material PVC
Product Information
- Brand Notrax
- MFR # 620STL12BL
- Zoro # G7506484
- UPC # 662641879218
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 12 in |
Width | 12 in |
Mat Width | 12 in |
Mat Length | 12 in |
Drainage Hole Diameter | 0.5 in |
Description
Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 12 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series 620 Diamond Flex-Lok(TM), Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No, Resistance Properties Chemical-Resistant, Oil-Resistant, Slip-Resistant, Wear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XL (602-002-XL)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 10 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0310BL)
- NOTRAX Open Grid Antifatigue Mat 28 In W x 3 ft 4 in L, 7/8 In (549S2840YB)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (543S0023BL)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- M A MATTING Comfort Flow Mat, Black 4' x 6' (420146900)
- Notrax Floor Mats