Shop All Drainage Mats
Notrax
Interlocking Drainage Mat, 30 In W x 8 Ft L, 1 In Thick
Mfr # 620S3096BL
Zoro # G5757333
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Length 8 ft
- Antimicrobial No
- Mat Color Black
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Brake Fluid Resistant No
Product Information
- Brand Notrax
- MFR # 620S3096BL
- Zoro # G5757333
- UPC # 662641811638
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Length | 8 ft |
Length | 8 ft |
Width | 30 in |
Mat Width | 30 in |
Drainage Hole Diameter | 1/2 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 8 ft, Washdown Safe Yes, X-Ray Detectable No, Width 30 in, Welding Safe No, USDA Certified No, Thickness 1 in, Series 620 Diamond Flex-Lok(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Diamond Plate, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Wildcat Series (20525)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- NOTRAX Diamond Interlocking Drainage Mat 3 Ft W x 8 Ft L, 1 In (620S3696BL)
- NOTRAX Interlocking Drainage Mat, 30 In W x 5 Ft L, 1 In Thick (620S3060BL)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- Notrax Drainage Mats