Shop All Interlocking Mats
Notrax
General Purpose Rubber, 5 ft Long x 3 ft Wide
Mfr # T13S0035BL
Zoro # G7592873
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 5 ft
- Overall Width 3 ft
- Material General Purpose Rubber
- Thickness 7/8 in
Product Information
- Brand Notrax
- MFR # T13S0035BL
- Zoro # G7592873
- UPC # 662641044708
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 5 ft |
Overall Width | 3 ft |
Length | 5 ft. |
Mat Width | 3 ft |
Size of Drainage Holes | 1.000"L x 0.500"W |
Mat Length | 5 ft |
Size (WxL) | 3 ft x 5 ft |
Drainage Hole Diameter | 1 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series T13 Tek-Tough(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 25 Pairs (PBLW-025)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- NOTRAX General Purpose Rubber, 24 in Long x 2 ft Wide (T13S0032BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18" , Black 21.75" x 21.75", Corner (447103100)
- Notrax Floor Mats