Shop All Interlocking Mats
Notrax
General Purpose Rubber, 24 in Long x 2 ft Wide
Mfr # T13S0032BL
Zoro # G6117851
original price:
$64.79
37% off
new price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 24 in
- Overall Width 2 ft
- Material General Purpose Rubber
- Thickness 7/8 in
Product Information
- Brand Notrax
- MFR # T13S0032BL
- Zoro # G6117851
- UPC # 662641802629
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 24 in |
Overall Width | 2 ft |
Mat Width | 3 ft |
Mat Length | 24 in |
Size of Drainage Holes | 1.000"L x 0.500"W |
Length | 2 ft. |
Size (WxL) | 2 ft x 3 ft |
Drainage Hole Diameter | 1 in |
Description
Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, X-Ray Detectable No, Width 2 ft, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series T13 Tek-Tough(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161R/7)
- CAROLINES TREASURES 18 x 27 in. Merry Christmas Boston Terrier Indoor or Outdoor Mat (CK2397MAT)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- NOTRAX General Purpose Rubber, 5 ft Long x 3 ft Wide (T13S0035BL)
- NOTRAX Ramp Edge, PVC, 12 in Long x 6 in Wide, 1 in Thick, 6 PK (620MR006BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (550S0033BL)
- NOTRAX Female Mat Ramp Border, Rubber, 3 ft Long x 2 in Wide, 1/2 in Thick (041F0003YL)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551F0005YL)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003BL)
- Notrax Floor Mats