Shop All Entrance Mats
Notrax
Entrance Runner, Hunter Green, 3 ft. W x 10 ft. L
Mfr # 109S0310GN
Zoro # G5682232
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 10 ft
- Size 3 ft x 10 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Product Information
- Brand Notrax
- MFR # 109S0310GN
- Zoro # G5682232
- UPC # 662641020221
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Size | 3 ft x 10 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Green, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Earplugs, Blue/Lime, 1 PR (FP75)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 16, (64360)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (109S0310BR)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 12 ft. L (118S0312CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (117S0035CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 20 ft. L (117S0320CH)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- Notrax Entrance Mats