Shop All Entrance Mats
Notrax
Entrance Runner, Gray, 4 ft. W x 8 ft. L
Mfr # 231S0048GY
Zoro # G3889803
original price:
$146.00
2% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 8 ft
- Size 4 ft x 8 ft
- Backing Material Vinyl
- Surface Material Polypropylene
Product Information
- Brand Notrax
- MFR # 231S0048GY
- Zoro # G3889803
- UPC # 662641629776
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Size | 4 ft x 8 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 8 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-10)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300 ft (TFY-200)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, 3XL (65110103XXXL)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (365YB3)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- NOTRAX Entrance Runner, Gray, 4 ft. W x 8 ft. L (132S0048CH)
- NOTRAX Entrance Mat, Brown, 3 ft. W x (266S0035BR)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- CAROLINES TREASURES 18 x 27 in. CrabShrimp & Oyster Sunset Indoor or Outdoor Mat (SC2017MAT)
- Notrax Entrance Mats