Shop All Entrance Mats
Notrax
Entrance Runner, Black, 3 ft. W x 60 ft. L
Mfr # 141C0036BL
Zoro # G2166145
original price:
$827.60
16% off
new price: $693.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$693.99
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 60 ft
- Size 3 ft x 60 ft
- Color Black
- Backing Material Vinyl
Product Information
- Brand Notrax
- MFR # 141C0036BL
- Zoro # G2166145
- UPC # 662641616639
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 60 ft |
Size | 3 ft x 60 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 22 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 60 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-136-7425-2-SC)
- MECHANIX WEAR Gloves, PR (S5CP-08-010)
- SIGNMISSION OSHA Notice Sign, 18" Height, Door Blocked Not An Entrance Sign With Symbol, Portrait (OS-NS-D-1218-V-11470)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (FR267CXL)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (231S0035BL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (167S0046BR)
- NOTRAX Entrance Mat, Navy, 4 ft. W x 6 ft. L (132S0046NB)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 10 ft. L (117S0410CH)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 6 ft. L (132S0036NB)
- Notrax Entrance Mats