Shop All Entrance Mats
Notrax
Entrance Mat, Sapphire, 4 ft. W x 6 ft. L
Mfr # 170S0046SP
Zoro # G5423266
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Vinyl
- Surface Material Nylon
Product Information
- Brand Notrax
- MFR # 170S0046SP
- Zoro # G5423266
- UPC # 662641829046
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Size | 4 ft x 6 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Corporate Office Buildings, Hotels, Office Buildings, Professional Buildings, Backing Material Vinyl, Color Blue, Does Not Contain DMF, DOP, Ozone Depleting Substances, Silicone, Edge Style Flat, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor/Outdoor, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Kit, 1 Lockout, 1 Tag, Red (153673)
- 3M 3M™ Skull Screws™ Corded Earplugs P1301, 120 Pairs/Box (7000127181)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12391)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PXA2)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (141S0036BR)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (131S0035CH)
- NOTRAX Entrance Runner, Blue, 4 ft. W x 8 ft. L (141S0048BU)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 6 ft. L (132S0036NB)
- PIG ENTRANCE MAT, 3Ft. x 5Ft., BLACK, PK5 (GRP36210-BK)
- Notrax Floor Mats