Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 3 ft. W x 4 ft. L
Mfr # 136S0034CH
Zoro # G6207214
original price:
$46.34
7% off
new price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Size 3 ft x 4 ft
- Color Charcoal
- Backing Material Vinyl
Product Information
- Brand Notrax
- MFR # 136S0034CH
- Zoro # G6207214
- UPC # 662641742871
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Size | 3 ft x 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec Glove Protector, 10-1/2, Ylw/Orng, PR (LP5S/10H)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (828)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 81106 (81106)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (141S0048BL)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (8V355)
- NOTRAX Entrance Mat, Brown, 3 ft. W x (266S0035BR)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 12 ft. L (118S0312CH)
- NOTRAX Entrance Mat, Hunter Green, 4 ft. W x 8 ft. L (109S0048GN)
- DECOR Imports 24 x 36 in. Tulips Flower Door Mat (568PVC)
- Notrax Entrance Mats