Shop All Entrance Mats
Notrax
Entrance Mat, Charcoal, 3 ft. W x 3 ft. L
Mfr # 8DYD4
Zoro # G9004091
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mat Shape Rectangle
- Brake Fluid Resistant No
- Oil Resistant Yes
- Mat Electrical Resistance Anti-Static
Product Information
- Brand Notrax
- MFR # 8DYD4
- Zoro # G9004091
- UPC # 662641755420
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Charcoal, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 4 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Odor Nuisance Pre Filter (PF3000-04-004)
- ROCKY Original Ride Roper Western Boot, 10W (FQ0001108)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7CC2A3)
- 3M Marking Tape, 2In W, 108 ft. L, Yellow (471)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 6 ft. L (9GW38)
- NOTRAX Entrance Mat, Black, 4 ft. W x 20 ft. L (141S0420BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (137S0312BL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (117S0046CH)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (280051830)
- Notrax Floor Mats